Shop AMI BEARINGS
See all product information
Create Account
AMI BEARINGS -SINGLE ROW BALL BEARING - 40MM WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFT208
- Zoro # G012377111
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Mount Hole Center-to-Center Length
143.7 mm
Shaft Locking Type
Concentric Collar
Housing Material
Cast Iron
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFT208
- Zoro #
- G012377111
- UPC #
- 808250147649
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Shaft Locking Type
- Concentric Collar
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
Dimensions
- Mount Hole Center-to-Center Length
- 143.7 mm
- Flange Thickness
- 14 mm
- Overall Height
- 105 mm
- Overall Length
- 171 mm
- Overall Width
- 52.2 mm
- Bore Diameter
- 40 mm
Description
a=171MM, e=143.7MM, g=14MM, x=38MM, s=14MM, b=105MM, Z=52.2MM, L=50.2MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.