Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in STAINLESS SET SCREW STAINLESS 3-BOLT FLANGE
- Mfr # MUCFB205-16
- Zoro # G412376523
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Flange Thickness
3/8 in
Housing Type
Triangular
Housing Material
304 Stainless Steel
Overall Length
4-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFB205-16
- Zoro #
- G412376523
- UPC #
- 808250237456
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Type
- Triangular
- Housing Material
- 304 Stainless Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
Description
A=4-3/4in, H=1-13/16in, E=1-5/8in, J=1-1/8in, G=3/8in, X=1-1/8in, S=25/64in, L=2-3/4in, F=2-1/2in, Z=1-7/16in, B=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.