Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 1-1/4'' ZINC WIDE SET SCREW NICKEL PILOTED FLANGE CART
- Mfr # UCFCS206-20NPMZ2
- Zoro # G712309689
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Overall Width
1-17/64 in
Shaft Locking Type
Set Screw
Overall Length
4-3/8 in
Bore Diameter
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFCS206-20NPMZ2
- Zoro #
- G712309689
- UPC #
- 808250295166
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Item
- Flange Cartridge
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
Dimensions
- Overall Width
- 1-17/64 in
- Overall Length
- 4-3/8 in
- Bore Diameter
- 1-1/4 in
- Flange Thickness
- 15/16 in
Description
A=4-3/8'', P=3-5/8'', S=3/8'', J=1/4'', K=23/64'', G=15/16'', F=3.000'', Z=1-17/64'', B=1.500''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.