Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in STAINLESS SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL205-16W
- Zoro # G412375939
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
3
Housing Type
Triangular
Bore Diameter
1 in
Flange Thickness
29/64 in
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFBL205-16W
- Zoro #
- G412375939
- UPC #
- 808250218110
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Material
- Stainless Steel
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1 in
- Flange Thickness
- 29/64 in
- Overall Width
- 1-5/8 in
- Overall Height
- 4-3/4 in
- Mount Hole Center-to-Center Length
- 1-5/8 in
- Overall Length
- 4-3/4 in
Description
A=4-3/4in, H=1-13/16in, E=1-5/8in, J=1-1/8in, G=29/64in, X=1-11/32in, S=27/64in, L=2-3/4in, F=2-1/2in, Z=1-5/8in, B=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.