Shop AMI BEARINGS
See all product information
Create Account
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4 in. Bore; 4.6 in. Bolt Circle Diameter
- Mfr # MUCFL206-20
- Zoro # G012501509
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Housing Material
304 Stainless Steel
Bearing Insert Material
Stainless Steel
Flange Thickness
17/32 in
Shaft Locking Type
Set Screw
Overall Length
5-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL206-20
- Zoro #
- G012501509
- UPC #
- -
- Country of Origin
- Japan
- Housing Material
- 304 Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
Dimensions
- Flange Thickness
- 17/32 in
- Overall Length
- 5-9/16 in
- Bore Diameter
- 1-1/4 in
- Overall Height
- 1.5 in
- Mount Hole Center-to-Center Length
- 4-19/32 in
- Overall Width
- 1-37/64 in
Description
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4 in. Bore; 4.6 in. Bolt Circle Diameter; 4-19/32 in. Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Contact Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.