SINGLE ROW BALL BEARING - 1in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UELFL205-16
- Zoro # G312376975
product price:Â
$
76.95
/ea
Key Features
Overall Length
3-3/4 in
System of Measurement
Inch
Mount Hole Center-to-Center Length
3 in
Housing Material
Cast Iron
Overall Height
2-23/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UELFL205-16
- Zoro #
- G312376975
- UPC #
- 808250113866
- Country of Origin
- Japan
Dimensions
- Overall Length
- 3-3/4 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Height
- 2-23/32 in
- Bore Diameter
- 1 in
- Overall Width
- 1.264 in
- Flange Thickness
- 7/16 in
Details
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Type
- Oval
Description
a=3-3/4in, e=3in, g=7/16in, x=25/32in, s=25/64in, b=2-23/32in, Z=1.264in, L=1.394in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.