Shop DAYTON
See all product information
Create Account
V-Belt, Power King, B60, B, NR, 63 in, 21/32 in Top Width
- Mfr # B60
- Zoro # G2543676
product price:Â
$
17.29
/ea
Key Features
V-Belt Type
V-Belt
V-Belt Section
B
Number of Ribs
1
Top Width
21/32 in
Thickness
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 63 in
- For Minimum Pulley Pitch Diameter
- 5.4 in
- Belt Trade Size
- B
- Rib Width
- 0.66 in
- Pitch Length
- 60 in
- Nominal Length
- 63 in
Description
The DAYTON - 3X639 is a Classical V-Belt, an essential component for power transmission applications. This belt is intended for use in the transmission of power between rotating shafts in industrial machinery or heavy-duty vehicles. Made from gum rubber with a fabric cover and polyester cords, its construction aims at durability, flexibility, and potential resistance to certain environmental factors like heat and chemicals.
Key Features of the DAYTON - 3X639 Classical V-Belt:
- Belt Material: The belt is composed of gum rubber intended to offer strength and longevity.
- Construction: Wrapped construction enhances the belt's grip and load distribution efficiency.
- Operating Temperature Range: With an operating temperature range from -22 degrees F up to 194 degrees F, the belt is rated for operation within these specified ranges.
- Outside Length & Top Width: Measuring 63 inches in outside length with a top width of 21/32 inch ensures proper fit within different industrial machinery setups.
- V-Belt Section: Classified under section B indicating its dimensions compatibility with certain types of machinery.
- Tensile Strength: A tensile strength rating of 3,900 N/mm indicates it has been tested against high levels of torque without excessive breakage or stretching
- Resistance Properties: Its properties include potential resistance against heat & oil along with static conductivity making it potentially suitable for varied environments where these elements might exist
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.