Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in WIDE SET SCREW BLACK 4-BOLT FLANGE CLS COV
- Mfr # UCFPL205-16CEB
- Zoro # G714859892
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Bore Diameter
1 in
System of Measurement
Inch
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFPL205-16CEB
- Zoro #
- G714859892
- UPC #
- 808250395057
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.