Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in NARROW SET SCREW BLACK 2-BOLT FLANGE
- Mfr # BLF5-16B
- Zoro # G414859475
product price:Â
$
67.29
/ea
Key Features
Housing Type
Oval
Bearing Insert Material
Steel
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
3 in
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLF5-16B
- Zoro #
- G414859475
- UPC #
- 808250110742
- Country of Origin
- Japan
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 2
Dimensions
- Mount Hole Center-to-Center Length
- 3 in
- Bore Diameter
- 1 in
- Overall Height
- 1.063 in
- Overall Width
- 1-7/32 in
- Flange Thickness
- 7/16 in
- Overall Length
- 3-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.