SINGLE ROW BALL BEARING - 1in ZINC NARROW SET SCREW BLACK 2-BOLT FLANGE CLS COV BS
- Mfr # BNFL5-16MZ2CEB
- Zoro # G412376967
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Overall Length
5-1/8 in
Overall Width
1-31/32 in
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
3-57/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNFL5-16MZ2CEB
- Zoro #
- G412376967
- UPC #
- 808250137237
- Country of Origin
- Japan
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 5-1/8 in
- Overall Width
- 1-31/32 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Height
- 1.063 in
- Bore Diameter
- 1 in
- Flange Thickness
- 17/32 in
Description
A=5-1/8in, E=3-57/64in, G=17/32in, X=1-9/64in, S=7/16in, L=2-3/4in, Z=1-31/32in, B=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.