Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in ZINC NARROW SET SCREW BLACK 3-BOLT FLANGE OPN COV BS
- Mfr # BFBL5-16MZ2CB
- Zoro # G912375866
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Height
4-3/4 in
Overall Length
4-3/4 in
Bearing Insert Type
Radial Ball
Bore Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFBL5-16MZ2CB
- Zoro #
- G912375866
- UPC #
- 808250173365
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Housing Material
- PBT Thermoplastic
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
Dimensions
- Overall Height
- 4-3/4 in
- Overall Length
- 4-3/4 in
- Bore Diameter
- 1 in
- Flange Thickness
- 29/64 in
- Mount Hole Center-to-Center Length
- 1-5/8 in
- Overall Width
- 2-11/64 in
Description
A=4-3/4in, H=1-13/16in, E=1-5/8in, J=1-1/8in, G=29/64in, X=1-11/32in, S=27/64in, L=2-3/4in, F=2-1/2in, Z=2-11/64in, B=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.