Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in ZINC NARROW SET SCREW WHITE 2-BOLT FLANGE OPN COV BS
- Mfr # BNFL5-16MZ2CW
- Zoro # G412376844
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PBT Thermoplastic
Overall Height
1.063 in
Flange Thickness
17/32 in
Overall Width
1-31/32 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNFL5-16MZ2CW
- Zoro #
- G412376844
- UPC #
- 808250137251
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 1.063 in
- Flange Thickness
- 17/32 in
- Overall Width
- 1-31/32 in
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Length
- 5-1/8 in
Description
A=5-1/8in, E=3-57/64in, G=17/32in, X=1-9/64in, S=7/16in, L=2-3/4in, Z=1-31/32in, B=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.