Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in ZINC NARROW SET SCREW WHITE 3-BOLT FLANGE CLS COV BS
- Mfr # BFBL5-16MZ2CEW
- Zoro # G912375736
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-3/4 in
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Housing Material
PBT Thermoplastic
Flange Thickness
29/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFBL5-16MZ2CEW
- Zoro #
- G912375736
- UPC #
- 808250173389
- Country of Origin
- Japan
Dimensions
- Overall Length
- 4-3/4 in
- Flange Thickness
- 29/64 in
- Mount Hole Center-to-Center Length
- 1-5/8 in
- Bore Diameter
- 1 in
- Overall Width
- 2-11/64 in
- Overall Height
- 4-3/4 in
Details
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Housing Material
- PBT Thermoplastic
- Housing Type
- Triangular
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
Description
A=4-3/4in, H=1-13/16in, E=1-5/8in, J=1-1/8in, G=29/64in, X=1-11/32in, S=27/64in, L=2-3/4in, F=2-1/2in, Z=2-11/64in, B=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.