Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in ZINC SET SCREW RF NICKEL 3-BOLT FLANGE BRACKET
- Mfr # UCFK205-16NPMZ2RF
- Zoro # G514860722
product price:Â
$
94.35
/ea
Key Features
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Bore Diameter
1 in
System of Measurement
Inch
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFK205-16NPMZ2RF
- Zoro #
- G514860722
- UPC #
- 808250392148
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Housing Type
- Triangular
Dimensions
- Bore Diameter
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.