Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in ZINC WIDE SET SCREW NICKEL 3-BOLT FLANGE BRACKET
- Mfr # UCFB205-16NPMZ2
- Zoro # G712377237
product price:Â
$
88.75
/ea
Key Features
Bearing Insert Material
Steel
Mount Hole Center-to-Center Length
1-5/8 in
Housing Material
Cast Iron
Flange Thickness
1/2 in
Overall Length
4-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB205-16NPMZ2
- Zoro #
- G712377237
- UPC #
- 808250296484
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
Dimensions
- Mount Hole Center-to-Center Length
- 1-5/8 in
- Flange Thickness
- 1/2 in
- Overall Length
- 4-3/4 in
- Overall Width
- 1-7/16 in
- Bore Diameter
- 1 in
- Overall Height
- 4-3/4 in
Description
A=4-3/4in, H=1-13/16in, E=1-5/8in, J=1-1/8in, G=1/2in, X=1-1/8in, S=25/64in, L=2-3/4in, F=2-1/2in, Z=1-7/16in, B=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.