SINGLE ROW BALL BEARING - 2-11/16in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL214-43
- Zoro # G112375857
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10-7/16 in
Housing Material
Cast Iron
Housing Type
Oval
Overall Width
2.969 in
Mount Hole Center-to-Center Length
8-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL214-43
- Zoro #
- G112375857
- UPC #
- 808250231072
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 10-7/16 in
- Overall Width
- 2.969 in
- Mount Hole Center-to-Center Length
- 8-1/2 in
- Flange Thickness
- 15/16 in
- Bore Diameter
- 2-11/16 in
- Overall Height
- 6-5/16 in
Description
a=10-7/16in, e=8-1/2in, g=15/16in, x=2-1/8in, s=29/32in, b=6-5/16in, Z=2.969in, Bi=2.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.