SINGLE ROW BALL BEARING - 2-1/4 NORMAL WIDE ADAPTER 4-BOLT FLANGE
- Mfr # UKF213+HE2313
- Zoro # G511240534
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
System of Measurement
Inch
Overall Width
2.48 in
Overall Length
7-3/8 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UKF213+HE2313
- Zoro #
- G511240534
- UPC #
- 808250237746
- Country of Origin
- Japan
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- Housing Material
- Cast Iron
Dimensions
- Overall Width
- 2.48 in
- Overall Length
- 7-3/8 in
- Bore Diameter
- 2-1/4 in
- Overall Height
- 7-3/8 in
- Flange Thickness
- 25/32 in
- Mount Hole Center-to-Center Length
- 5-7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.