SINGLE ROW BALL BEARING, 2-15/16'' MEDIUM SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFCSX15-47
- Zoro # G012310262
product price:Â
$
451.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Housing Material
Cast Iron
Overall Length
8-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFCSX15-47
- Zoro #
- G012310262
- UPC #
- 808250262267
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Item
- Flange Cartridge
Dimensions
- Overall Length
- 8-3/4 in
- Overall Width
- 2.413 in
- Bore Diameter
- 2-15/16 in
- Mount Hole Center-to-Center Length
- 5.303 in
- Flange Thickness
- 1 3/8 in
Description
a=8-3/4'', p=7-1/2'', e=5.303'', s=3/4'', J=7/8'', K=5/8'', g=1-3/8'', f=6.375'', Z=2.413'', Bi=3.252''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.