Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2-15/16in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL215-47
- Zoro # G812375805
product price:Â
$
401.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2-15/16 in
Overall Width
3.091 in
System of Measurement
Inch
Mount Hole Center-to-Center Length
8-55/64 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL215-47
- Zoro #
- G812375805
- UPC #
- 808250249589
- Country of Origin
- Japan
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 2-15/16 in
- Overall Width
- 3.091 in
- Mount Hole Center-to-Center Length
- 8-55/64 in
- Overall Length
- 10-13/16 in
- Overall Height
- 6-1/2 in
- Flange Thickness
- 15/16 in
Description
a=10-13/16in, e=8-55/64in, g=15/16in, x=2-7/32in, s=29/32in, b=6-1/2in, Z=3.091in, Bi=3.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.