SINGLE ROW BALL BEARING - 2-1/8in WIDE SET SCREW 2-BOLT ADJUSTABLE FLANGE
- Mfr # UCFA211-34
- Zoro # G512376522
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Bearing Insert Material
Steel
Number of Mount Holes
2
Overall Width
2.297 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFA211-34
- Zoro #
- G512376522
- UPC #
- 808250166268
- Country of Origin
- Japan
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Width
- 2.297 in
- Bore Diameter
- 2-1/8 in
- Mount Hole Center-to-Center Length
- 7-1/4 in
- Overall Height
- 5-1/8 in
- Flange Thickness
- 25/32 in
- Overall Length
- 8-5/8 in
Description
a=8-5/8in, e=7-1/4in, g=25/32in, x=1-11/16in, s=5/8in, s1=43/64in, s2=3-3/8in, b=5-1/8in, f=4-3/32in, Z=2.297in,Bi=2.189in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.