SINGLE ROW BALL BEARING - 50MM WIDE ACCU-LOC WHITE 2-BOLT FLANGE CLS COV
- Mfr # UENFL210CEW
- Zoro # G014855914
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
50 mm
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UENFL210CEW
- Zoro #
- G014855914
- UPC #
- 808250452569
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 50 mm
Details
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Type
- Oval
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.