Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 2-3/16'' WIDE SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFCF211-35
- Zoro # G812309886
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.531 in
System of Measurement
Inch
Bore Diameter
2-3/16 in
Housing Material
Cast Iron
Flange Thickness
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFCF211-35
- Zoro #
- G812309886
- UPC #
- 808250204809
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- Flange Cartridge
Dimensions
- Overall Width
- 1.531 in
- Bore Diameter
- 2-3/16 in
- Flange Thickness
- 7/8 in
- Overall Length
- 7-1/8 in
- Mount Hole Center-to-Center Length
- 4.25 in
Description
a=7-1/8'', p=6'', e=4.250'', s=19/32'', J=7/8'', K=15/32'', g=7/8'', f=5.000'', Z='', Bi=2.189''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.