Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 5/8in STAINLESS SET SCREW STAINLESS 2-BOLT FLANGE
- Mfr # MUCFL202-10
- Zoro # G112376915
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Housing Material
304 Stainless Steel
Flange Thickness
7/16 in
Bearing Insert Material
Stainless Steel
Overall Height
1.22 in
Bore Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL202-10
- Zoro #
- G112376915
- UPC #
- 808250230679
- Country of Origin
- Japan
- Housing Material
- 304 Stainless Steel
- Bearing Insert Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
Dimensions
- Flange Thickness
- 7/16 in
- Overall Height
- 1.22 in
- Bore Diameter
- 5/8 in
- Overall Width
- 1-9/32 in
- Overall Length
- 4-13/32 in
- Mount Hole Center-to-Center Length
- 3-17/32 in
Description
A=4-13/32in, E=3-17/32in, G=7/16in, X=31/32in, S=13/32in, L=2-3/8in, Z=1-9/32in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.