SINGLE ROW BALL BEARING - 2-3/16in HIGH TEMP 450 DEG 2-BOLT FLANGE
- Mfr # UCFL211-35C4HR23
- Zoro # G714856242
product price:Â
$
461.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Overall Height
5-1/8 in
Mount Hole Center-to-Center Length
7-1/4 in
Bearing Insert Material
Steel
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL211-35C4HR23
- Zoro #
- G714856242
- UPC #
- 808250324279
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- System of Measurement
- Inch
Dimensions
- Overall Height
- 5-1/8 in
- Mount Hole Center-to-Center Length
- 7-1/4 in
- Overall Width
- 2.299 in
- Overall Length
- 8-13/16 in
- Flange Thickness
- 25/32 in
- Bore Diameter
- 2-3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.