SINGLE ROW BALL BEARING - 25MM STAINLESS SET SCREW RF STAINLESS 2-BOLT FLANGE
- Mfr # MUCFL205RF
- Zoro # G114860757
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
25 mm
Housing Material
304 Stainless Steel
Bearing Insert Material
Stainless Steel
Housing Type
Oval
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL205RF
- Zoro #
- G114860757
- UPC #
- 808250360055
- Country of Origin
- Japan
- Housing Material
- 304 Stainless Steel
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 25 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.