Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2-3/16in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL211-35
- Zoro # G312375749
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5-1/8 in
Flange Thickness
25/32 in
Overall Width
2.299 in
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL211-35
- Zoro #
- G312375749
- UPC #
- 808250150861
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- System of Measurement
- Inch
Dimensions
- Overall Height
- 5-1/8 in
- Flange Thickness
- 25/32 in
- Overall Width
- 2.299 in
- Overall Length
- 8-13/16 in
- Bore Diameter
- 2-3/16 in
- Mount Hole Center-to-Center Length
- 7-1/4 in
Description
a=8-13/16in, e=7-1/4in, g=25/32in, x=1-11/16in, s=3/4in, b=5-1/8in, Z=2.299in, Bi=2.189in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.