Cogged V-Belt, Conti VX, 3VX600, 3VX, EPDM, 60 in, 3/8 in Top Width
- Mfr # 3VX600
- Zoro # G5207979
product price:Â
$
21.29
/ea
Key Features
V-Belt Type
Cogged
V-Belt Section
3VX
Number of Ribs
1
Top Width
3/8 in
Thickness
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3VX600
- Zoro #
- G5207979
- UPC #
- 037256038624
- Country of Origin
- United States
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- 3VX
- Industry Number
- 3VX600
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Standards
- RMA
- For Use With
- Multiple Belt Systems
- Construction
- Raw Edge, Cogged
- Minimum Operating Temperature
- -40 Degrees F
- Edge Construction
- Raw Edge
- Maximum Operating Temperature
- 230 Degrees F
- Number of Bands
- 1
- Belt Material
- Polybutadiene
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 3/8 in
- Thickness
- 5/16 in
- Outside Length
- 60 in
- Belt Trade Size
- 3VX
- Nominal Length
- 60 in
Description
The CONTINENTAL - 3VX600 is a Cogged, Wedge V-Belt designed for use with multiple belt systems. Made from Polybutadiene material, this V-belt features raw edge construction and is suitable for various industrial applications. The belt's design and materials are intended for use in conditions with exposure to heat and oil. It is rated for operation within a temperature range of -40 Degrees to 230 Degrees F.
Key Features of the CONTINENTAL - 3VX600 Cogged, Wedge V-Belt:
- Belt Material: Constructed from Polybutadiene which contributes towards its potential durability, flexibility, and compatibility with certain environmental factors such as heat and chemicals.
- V-Belt Type: The cogged wedge type is designed for potential enhancement of grip and power transmission efficiency in machinery drive systems.
- Outside Length: With an outside length of 60 inches, it may be suitable for providing the desired fitment or tension in various industrial applications.
- Top Width: A top width measurement of 3/8 inch crucially determines its fit within different types of machinery or commercial equipment.
- V-Belt Section: Classified under the '3VX' section indicating its dimensions and compatibility with certain machinery.
- Resistance Properties: Exhibits properties that may resist effects from exposure to heat or oil. It is compatible within the specified temperature ranges (-40 degrees to 230 degrees F).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.