Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2-3/16in ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFT211-35NPMZ2
- Zoro # G212376570
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bore Diameter
2-3/16 in
Overall Height
2.189 in
System of Measurement
Inch
Overall Width
2-5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT211-35NPMZ2
- Zoro #
- G212376570
- UPC #
- 808250400256
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 2-3/16 in
- Overall Height
- 2.189 in
- Overall Width
- 2-5/16 in
- Mount Hole Center-to-Center Length
- 7-1/4 in
- Overall Length
- 8-1/2 in
- Flange Thickness
- 13/16 in
Description
A=8-1/2in, E=7-1/4in, G=13/16in, X=1-3/4in, S=21/32in, L=5-1/4in, Z=2-5/16in, B=2.189in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.