SINGLE ROW BALL BEARING - 30MM WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UELFL206
- Zoro # G312376814
product price:Â
$
89.75
/ea
Key Features
Flange Thickness
12 mm
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL206
- Zoro #
- G312376814
- UPC #
- 808250123971
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Shaft Locking Type
- Concentric Collar
- Item
- 2 Bolt Flange Bearing
Dimensions
- Flange Thickness
- 12 mm
- Bore Diameter
- 30 mm
- Overall Height
- 79 mm
- Mount Hole Center-to-Center Length
- 90.5 mm
- Overall Length
- 113 mm
- Overall Width
- 35.9 mm
Description
a=113MM, e=90.5MM, g=12MM, x=22.5MM, s=12MM, b=79MM, Z=35.9MM, L=39.8MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.