SINGLE ROW BALL BEARING - 2-3/4 WIDE SET SCREW 4-BOLT FLANGE
- Mfr # UCF214-44
- Zoro # G811240746
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2-3/4 in
Shaft Locking Type
Set Screw
Overall Length
7-3/8 in
Overall Height
7-3/8 in
Flange Thickness
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF214-44
- Zoro #
- G811240746
- UPC #
- 808250231058
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Housing Type
- Square
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 2-3/4 in
- Overall Length
- 7-3/8 in
- Overall Height
- 7-3/8 in
- Flange Thickness
- 13/16 in
- Mount Hole Center-to-Center Length
- 5-7/8 in
- Overall Width
- 3.087 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.