SINGLE ROW BALL BEARING - 2-3/8in WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL212-38NP
- Zoro # G514856978
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Housing Type
Oval
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL212-38NP
- Zoro #
- G514856978
- UPC #
- 808250393060
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Housing Material
- Cast Iron
Dimensions
- Overall Width
- 2.705 in
- Bore Diameter
- 2-3/8 in
- Overall Height
- 5-1/2 in
- Flange Thickness
- 25/32 in
- Overall Length
- 9-13/16 in
- Mount Hole Center-to-Center Length
- 7-61/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.