Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 2-7/16'' WIDE ACCU-LOC PILOTED FLANGE CARTRIDGE
- Mfr # UEFCS212-39
- Zoro # G412310800
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
4.232 in
Shaft Locking Type
Concentric Collar
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Overall Length
7-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFCS212-39
- Zoro #
- G412310800
- UPC #
- 808250230938
- Country of Origin
- Japan
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- Flange Cartridge
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
Dimensions
- Mount Hole Center-to-Center Length
- 4.232 in
- Overall Length
- 7-1/8 in
- Bore Diameter
- 2-7/16 in
- Flange Thickness
- 1 1/32 in
- Overall Width
- 1.779 in
Description
a=7-1/8'', p=6'', e=4.232'', s=5/8'', J=7/8'', K=1/2'', g=1-1/32'', f=5.000'', Z=1.779'', L=2.622''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.