SINGLE ROW BALL BEARING, 2'' WIDE ACCU-LOC PILOTED FLANGE CARTRIDGE
- Mfr # UEFCS210-32
- Zoro # G512310946
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.638 in
Housing Material
Cast Iron
Shaft Locking Type
Concentric Collar
Mount Hole Center-to-Center Length
3.618 in
Flange Thickness
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFCS210-32
- Zoro #
- G512310946
- UPC #
- 808250192861
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
- Item
- Flange Cartridge
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
Dimensions
- Overall Width
- 1.638 in
- Mount Hole Center-to-Center Length
- 3.618 in
- Flange Thickness
- 1 in
- Overall Length
- 6-1/8 in
- Bore Diameter
- 2 in
Description
a=6-1/8'', p=5-1/8'', e=3.618'', s=35/64'', J=15/32'', K=7/16'', g=1'', f=4.250'', Z=1.638'', L=2.071''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.