SINGLE ROW BALL BEARING - 1-1/4in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL207-20
- Zoro # G912377266
product price:Â
$
61.45
/ea
Key Features
Overall Height
3-9/16 in
Housing Type
Oval
Mount Hole Center-to-Center Length
5-1/8 in
System of Measurement
Inch
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL207-20
- Zoro #
- G912377266
- UPC #
- 808250112951
- Country of Origin
- Japan
- Housing Type
- Oval
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 3-9/16 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Flange Thickness
- 5/8 in
- Overall Length
- 6-5/16 in
- Overall Width
- 1.748 in
- Bore Diameter
- 1-1/4 in
Description
a=6-5/16in, e=5-1/8in, g=5/8in, x=1-11/32in, s=5/8in, b=3-9/16in, Z=1.748in, Bi=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.