SINGLE ROW BALL BEARING - 20MM EXTRA NARROW ECC COLL 2-BOLT FLANGE CLOSED COVER
- Mfr # UFL004CE
- Zoro # G112375734
product price:Â
$
50.59
/ea
Key Features
Flange Thickness
8 mm
Overall Height
55 mm
Housing Type
Oval
System of Measurement
Metric
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UFL004CE
- Zoro #
- G112375734
- UPC #
- 808250293896
- Country of Origin
- Japan
- Housing Type
- Oval
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
Dimensions
- Flange Thickness
- 8 mm
- Overall Height
- 55 mm
- Overall Length
- 90 mm
- Bore Diameter
- 20 mm
- Mount Hole Center-to-Center Length
- 71 mm
Description
a=90MM, e=71MM, g=8MM, x=16MM, s=10MM, b=55MM, v=31MM, M=45MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.