SINGLE ROW BALL BEARING - 20MM EXTRA NARROW ECC COLL 2-BOLT FLANGE OPEN COVER
- Mfr # UFL004C
- Zoro # G912375675
product price:Â
$
56.25
/ea
Key Features
Housing Type
Oval
System of Measurement
Metric
Mount Hole Center-to-Center Length
71 mm
Overall Length
90 mm
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UFL004C
- Zoro #
- G912375675
- UPC #
- 808250293889
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 71 mm
- Overall Length
- 90 mm
- Bore Diameter
- 20 mm
- Overall Height
- 55 mm
- Flange Thickness
- 8 mm
Details
- Housing Type
- Oval
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Housing Material
- Steel
Description
a=90MM, e=71MM, g=8MM, x=16MM, s=10MM, b=55MM, v=31MM, M=45MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.