SINGLE ROW BALL BEARING - 35MM NARROW SET SCREW 3-BOLT FLANGE
- Mfr # BCFTR207
- Zoro # G714854200
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Number of Mount Holes
3
Housing Type
Triangular
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCFTR207
- Zoro #
- G714854200
- UPC #
- 80825028094
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Item
- 3 Bolt Flange Bearing
Dimensions
- Overall Length
- 128 mm
- Overall Height
- 128 mm
- Bore Diameter
- 35 mm
- Overall Width
- 40 mm
- Mount Hole Center-to-Center Length
- 112.3 mm
- Flange Thickness
- 14 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.