SINGLE ROW BALL BEARING - 20MM EXTRA NARROW SET SCREW 2-BOLT FLANGE CLOSED COVER
- Mfr # KFL004CE
- Zoro # G712377206
product price:Â
$
64.89
/ea
Key Features
Mount Hole Center-to-Center Length
71 mm
Housing Material
Steel
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KFL004CE
- Zoro #
- G712377206
- UPC #
- 808250280674
- Country of Origin
- Japan
- Housing Material
- Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Housing Type
- Oval
Dimensions
- Mount Hole Center-to-Center Length
- 71 mm
- Overall Height
- 55 mm
- Flange Thickness
- 8 mm
- Overall Length
- 90 mm
- Bore Diameter
- 20 mm
Description
a=90MM, e=71MM, g=8MM, x=16MM, s=10MM, b=55MM, V=31inM=45MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.