Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16in ZINC WIDE SET SCREW BLACK 2-BOLT FLANGE
- Mfr # UCNFL206-19MZ2B
- Zoro # G712375998
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Bore Diameter
1-3/16 in
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL206-19MZ2B
- Zoro #
- G712375998
- UPC #
- 808250140589
- Country of Origin
- Japan
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Housing Material
- PBT Thermoplastic
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1-3/16 in
- Overall Height
- 1.5 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Overall Width
- 1-5/8 in
- Flange Thickness
- 33/64 in
- Overall Length
- 5-13/16 in
Description
A=5-13/16in, E=4-39/64in, G=33/64in, X=1-13/64in, S=7/16in, L=3-5/32in, Z=1-5/8in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.