SINGLE ROW BALL BEARING - 20MM NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHFX204
- Zoro # G212377010
product price:Â
$
52.59
/ea
Key Features
System of Measurement
Metric
Mount Hole Center-to-Center Length
71 mm
Bearing Insert Material
Steel
Flange Thickness
11 mm
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFX204
- Zoro #
- G212377010
- UPC #
- 808250106035
- Country of Origin
- Japan
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Housing Material
- Malleable Iron
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 71 mm
- Flange Thickness
- 11 mm
- Overall Width
- 34.5 mm
- Overall Height
- 63 mm
- Bore Diameter
- 20 mm
- Overall Length
- 90 mm
Description
a=90MM, e=71MM, g=11MM, x=20MM, s=9MM, b=63MM, Z=34.5MM, L=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.