SINGLE ROW BALL BEARING - 20MM NARR ECCENTRIC COLLAR PRESSED STEEL 2-BOLT FLANGE
- Mfr # KHPFL204
- Zoro # G012376022
product price:Â
$
38.75
/ea
Key Features
Housing Material
Steel
Mount Hole Center-to-Center Length
71.5 mm
Bearing Insert Type
Radial Ball
Bore Diameter
20 mm
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPFL204
- Zoro #
- G012376022
- UPC #
- 808250102242
- Country of Origin
- Japan
- Housing Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Housing Type
- Oval
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
Dimensions
- Mount Hole Center-to-Center Length
- 71.5 mm
- Bore Diameter
- 20 mm
- Overall Length
- 90 mm
- Overall Height
- 16 mm
Description
a=90MM, e=71.5MM, t=2MM, b=16MM, s=9MM, C=67MM, F=56MM, L=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.