AMI BEARINGS -SINGLE ROW BALL BEARING - 35MM WIDE ACCU-LOC MALLEABLE 3-BOLT FLANGE
- Mfr # UETM207
- Zoro # G012376824
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
100 mm
Overall Width
38 mm
Overall Length
122 mm
Housing Type
Triangular
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UETM207
- Zoro #
- G012376824
- UPC #
- 808250333776
- Country of Origin
- Japan
- Housing Type
- Triangular
- System of Measurement
- Metric
- Number of Mount Holes
- 3
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Malleable Iron
Dimensions
- Mount Hole Center-to-Center Length
- 100 mm
- Overall Width
- 38 mm
- Overall Length
- 122 mm
- Flange Thickness
- 12 mm
- Bore Diameter
- 35 mm
- Overall Height
- 122 mm
Description
a=122MM, e=100MM, g=12MM, x=23MM, s=10MM, b=85MM, Z=38MM, L=43.9in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.