Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 20MM NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BLFL4
- Zoro # G212377201
product price:Â
$
37.95
/ea
Key Features
Overall Height
63 mm
Flange Thickness
11 mm
Overall Width
28.7 mm
Bearing Insert Material
Steel
Overall Length
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLFL4
- Zoro #
- G212377201
- UPC #
- 808250101825
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
Dimensions
- Overall Height
- 63 mm
- Flange Thickness
- 11 mm
- Overall Width
- 28.7 mm
- Overall Length
- 90 mm
- Bore Diameter
- 20 mm
- Mount Hole Center-to-Center Length
- 71.5 mm
Description
a=90MM, e=71.5MM, g=11MM, x=20MM, s=10MM, b=63MM, Z=28.7MM, Bi=24.7in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.