Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/8in WIDE ACCU-LOC 3-BOLT FLANGE BRACKET
- Mfr # UEFB207-22
- Zoro # G412375878
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
3
Mount Hole Center-to-Center Length
2 in
Overall Length
6-1/8 in
Bearing Insert Material
Steel
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFB207-22
- Zoro #
- G412375878
- UPC #
- 808250160952
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
Dimensions
- Mount Hole Center-to-Center Length
- 2 in
- Overall Length
- 6-1/8 in
- Overall Width
- 1.867 in
- Overall Height
- 6-1/8 in
- Flange Thickness
- 1/2 in
- Bore Diameter
- 1-3/8 in
Description
a=6-1/8in, h=2-3/8in, e=2in, J=1-1/4in, g=1/2in, x=1-7/16in, s=33/64in, b=3-3/4in, f=3-1/4in, Z=1.867in, Bi=1.728in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.