SINGLE ROW BALL BEARING - 20MM NARROW SET SCREW 3-BOLT FLANGE
- Mfr # BCFTR204
- Zoro # G414854487
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Triangular
Overall Width
28.2 mm
Shaft Locking Type
Set Screw
Overall Height
92 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCFTR204
- Zoro #
- G414854487
- UPC #
- 808250279832
- Country of Origin
- Japan
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 3
Dimensions
- Overall Width
- 28.2 mm
- Overall Height
- 92 mm
- Overall Length
- 92 mm
- Mount Hole Center-to-Center Length
- 77.5 mm
- Bore Diameter
- 20 mm
- Flange Thickness
- 11 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.