Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFT205
- Zoro # G212377270
product price:Â
$
69.15
/ea
Key Features
Shaft Locking Type
Concentric Collar
Bore Diameter
25 mm
Mount Hole Center-to-Center Length
98.8 mm
Bearing Insert Type
Radial Ball
Overall Width
36.9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFT205
- Zoro #
- G212377270
- UPC #
- 808250113767
- Country of Origin
- Japan
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Housing Type
- Oval
Dimensions
- Bore Diameter
- 25 mm
- Mount Hole Center-to-Center Length
- 98.8 mm
- Overall Width
- 36.9 mm
- Overall Height
- 70 mm
- Flange Thickness
- 13 mm
- Overall Length
- 124 mm
Description
a=124MM, e=98.8MM, g=13MM, x=27MM, s=12.5MM, b=70MM, Z=36.9MM, L=35.4MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.