Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 20MM STAINLESS NAR SET SCREW WHITE 2-BOLT FLANGE CLS COV BS
- Mfr # MBNFL4CEW
- Zoro # G912377068
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
11.4 mm
System of Measurement
Metric
Housing Material
PBT Thermoplastic
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBNFL4CEW
- Zoro #
- G912377068
- UPC #
- 808250203840
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 11.4 mm
- Overall Height
- 24.7 mm
- Bore Diameter
- 20 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Overall Width
- 46.5 mm
- Overall Length
- 112.7 mm
Details
- System of Measurement
- Metric
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
Description
A=112.7MM, E=90MM, G=11.4MM, X=26.5MM, S=11MM, L=63.5MM, Z=46.5MM, B=24.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.