SINGLE ROW BALL BEARING - 20MM STAINLESS NAR SET SCREW WHITE 2-BOLT FLANGE OPN COV BS
- Mfr # MBNFL4CW
- Zoro # G912377099
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
20 mm
Overall Width
46.5 mm
Housing Material
PBT Thermoplastic
Number of Mount Holes
2
Overall Length
112.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBNFL4CW
- Zoro #
- G912377099
- UPC #
- 808250203857
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 20 mm
- Overall Width
- 46.5 mm
- Overall Length
- 112.7 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Flange Thickness
- 11.4 mm
- Overall Height
- 24.7 mm
Details
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Metric
Description
A=112.7MM, E=90MM, G=11.4MM, X=26.5MM, S=11MM, L=63.5MM, Z=46.5MM, B=24.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.