SINGLE ROW BALL BEARING - 1-5/16in NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHFX207-21
- Zoro # G412377117
product price:Â
$
78.69
/ea
Key Features
Bore Diameter
1-5/16 in
Mount Hole Center-to-Center Length
3-15/16 in
Shaft Locking Type
Eccentric Collar
Housing Material
Malleable Iron
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHFX207-21
- Zoro #
- G412377117
- UPC #
- 808250118151
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-5/16 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Overall Width
- 1.669 in
- Overall Length
- 4-13/16 in
- Overall Height
- 3-1/2 in
- Flange Thickness
- 1/2 in
Details
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Malleable Iron
- Number of Mount Holes
- 2
- Housing Type
- Oval
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
Description
a=4-13/16in, e=3-15/16in, g=1/2in, x=15/16in, s=13/32in, b=3-1/2in, Z=1.669in, L=1-17/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.