Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 20MM STAINLESS NAR SET SCREW WHITE 3-BOLT FLANGE CLS COV BS
- Mfr # MBFBL4CEW
- Zoro # G112377028
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
38.1 mm
Housing Type
Triangular
Housing Material
PBT Thermoplastic
Overall Length
108 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBFBL4CEW
- Zoro #
- G112377028
- UPC #
- 808250315796
- Country of Origin
- Japan
- Housing Type
- Triangular
- Housing Material
- PBT Thermoplastic
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
Dimensions
- Mount Hole Center-to-Center Length
- 38.1 mm
- Overall Length
- 108 mm
- Flange Thickness
- 11.4 mm
- Overall Height
- 108 mm
- Bore Diameter
- 20 mm
- Overall Width
- 45.4 mm
Description
A=108MM, H=42.9MM, E=38.1MM, J=22.2MM, G=11.4MM, X=25.4MM, S=10.7MM, L=63.5MM, F=62MM, Z=45.4MM, B=24.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.